missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ High-Efficiency Stainless Steel Mixing Paddle Assemblies

Product Code. 11719988 Shop All Cole-Parmer Products
Change view
Click to view available options
Length (Metric):
381 mm
533.4 mm
Diameter (Metric) Shaft:
6.35 mm
9.5 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Shaft unitSize
11719988 533.4 mm 9.5 mm Each
11799978 381 mm 6.35 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11719988 Supplier Cole-Parmer™ Supplier No. 0454120

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Maximize your mixing with these mixing paddle assemblies. High-Efficiency Stainless Steel Mixing Paddle Assemblies are ideal for highly viscous liquids or semisolids.

  • Assembly is made of 303/304 Stainless Steel
  • Shaft and propeller are combined into one convenient mixing piece
  • Autoclavable

Specifications

Diameter (Metric) 95.25 mm
Diameter (Metric) Shaft 9.5 mm
For Use With (Application) For Highly Viscous Liquids or Semisolids
Length (Metric) 533.4 mm
Quantity 1 Each
Type Mixer Shaft Assembly
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.