missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Stainless Steel Mini Pots with Lids
Shop All Sampling Systems Products
Click to view available options
Capacity (Metric):
7 mL
25 mL
50 mL
100 mL
250 mL
500 mL
750 mL
1000 mL
Diameter (Metric):
19 mm
41 mm
42 mm
52 mm
77 mm
102 mm
Height (Metric):
36 mm
45 mm
53 mm
73 mm
78 mm
116 mm
154 mm
Unit Size:
Each
Description
- Available in a large range of sizes
- Screw on lid
- Satin finish
- Multi purpose small volume containers
- 316L Stainless Steel
- Crevice free interior
- Silicone O Ring available for improved sealing
Specifications
Specifications
| Product Type | Specimen Container |
| Material | Stainless Steel (316L) |
| Capacity (Metric) | 100 mL |
| Closure Type | Threaded Cap |
| Diameter (Metric) | 52 mm |
| Height (Metric) | 73 mm |
| Includes | Lid and body |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction