missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ V4A MicroSampler
Buerkle™ V4A MicroSampler designed for the sampling of small quantities of powder.
Brand: Buerkle™ 5307-2055
333.64 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : A0
Additional Details : Weight : 0.77050kg
Description
- Point sampling
- Various lengths and volumes are available
- Tip can be removed, easy cleaning
- Stainless steel AISI 316L (1.4404)
- Sterilisable
- Additional tips are available in different sizes
- Can be sampled easily, quickly and cleanly from different sampling depths from sacks or containers
- Tips of the MicroSampler are interchangeable
Specifications
MicroSampler | |
Autoclavable | |
Heads 2 mL, 5 mL and 10 mL | |
55 cm |
Stainless Steel (V4A) | |
Designed for The Sampling of Small Quantities of Powder | |
25 mm |
Please order head separately!