missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Stainless Steel Metal Tray

Product Code. 10142761
Click to view available options
Dimensions (L x W x H):
52 x 35 x 11 mm
52 x 35 x 11.6 mm
Type:
Biopsy Tray
Tray
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 10142761

Brand: Kartell™ 0292300

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Kartell™ Stainless Steel Metal Tray is suitable for histology and constructed of stainless steel for easy removal of paraffin, which allows precise location of the specimen into the paraffin.

  • Designed for easy removal of paraffin inclusions
  • Allow for precise location of specimen into the paraffin
  • For histology
  • CE marked
  • IVD approved

Specifications

Dimensions (L x W) 23 x 36 mm Interior
Dimensions (L x W x H) 52 x 35 x 11 mm
Height (Metric) 11 mm (Exterior)
Length (Metric) 52 (Exterior) mm, 23 mm (Interior)
Material Stainless Steel
Type Tray
Width (Metric) 36 mm (Interior), 35 mm (Exterior)
Quantity 10/Pk.
Shape Rectangular
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.