missing translation for 'onlineSavingsMsg'
Learn More

Endecotts™ Stainless Steel Mesh Sieve - ISO

Product Code. 15830225
Click to view available options
Pore Size:
106 μm
180 μm
250 μm
400 μm
600 μm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15830225

Brand: Endecotts™ 008SIW.600

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

These woven wire mesh sieves are the most widely used test sieves for all types of laboratory sampling and particle size analysis.

  • Precision frame ensures consistent nestability
  • Precise aperture
  • Natural fillet for free flowing of sample
  • Totally sealed, no crevice to lose material
  • Evenly tensioned mesh ensures accurate analysis
  • Safe edge with big radius makes it comfortable to handle
  • Serial number ensures full traceability

Specifications

Pore Size 600 μm
Diameter (English) Outer 8 in.
Height (Metric) 50 mm
Diameter (Metric) Outer 203 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.