missing translation for 'onlineSavingsMsg'
Learn More

Endecotts™ Stainless Steel Mesh Sieve - ISO

Product Code. 15810225
Change view
Click to view available options
Pore Size:
106 μm
180 μm
250 μm
400 μm
600 μm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size Unit Size
15810225 250 μm Each
15890215 106 μm Each
15800225 180 μm Each
15820225 400 μm Each
15830225 600 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15810225 Supplier Endecotts™ Supplier No. 008SIW.250
  • ONLINE EXCLUSIVE PRICE
    £94.75
    £77.12 / Pack of 1
    Save £17.63
    18% Off
Estimated Shipment: 25-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

These woven wire mesh sieves are the most widely used test sieves for all types of laboratory sampling and particle size analysis.

  • Precision frame ensures consistent nestability
  • Precise aperture
  • Natural fillet for free flowing of sample
  • Totally sealed, no crevice to lose material
  • Evenly tensioned mesh ensures accurate analysis
  • Safe edge with big radius makes it comfortable to handle
  • Serial number ensures full traceability

Specifications

Pore Size 250 μm
Diameter (English) Outer 8 in.
Height (Metric) 50 mm
Diameter (Metric) Outer 203 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.