missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP Stainless Steel M-26XV Model Transilluminator
Can be used with any UVP imaging system
£860.00 - £1780.00
Specifications
Lighting Type | UV Benchtop |
---|---|
Wavelength | 302 nm |
Width (Metric) | 356 mm |
Height (Metric) | 122 mm |
Product Type | Transilluminator |
Product Code | Brand | Intensity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Intensity | Price | Quantity & Availability | |||||
11756832
|
UVP
95-0180-02 |
Single |
£860.00
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
11848891
|
UVP
95-0413-02 |
Variable |
£1780.00
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||||
Description
UVP's range of benchtop transilluminators can be used with any UVP imaging system. They use 8W tubes and have a specially constructed filter that provides the most uniform light emission possible from a tube based unit. The units have a stainless steel top that is easy to clean and a hinged UV blocking lid to protect the user. Single wavelength units have high, medium and low intensity settings that make the units suitable for both visualisation and band cutting. The dual and 3UV wavelength units have a single intensity setting. Single and dual wavelength benchtop transilluminator, dimensions 279mm x 356mm x 122mm3UV benchtop transilluminator, dimensions 279mm x 356mm x 137mmSpecifications
UV Benchtop | |
356 mm | |
Transilluminator | |
230 V 50 Hz | |
50 Hz |
302 nm | |
122 mm | |
UVP Imaging System | |
230 V |