missing translation for 'onlineSavingsMsg'
Learn More

UVP Stainless Steel M-26V Model Transilluminator

Product Code. 12823928
Change view
Click to view available options
Depth (Metric):
279 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Depth (Metric) unitSize
12823928 279 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12823928 Supplier UVP Supplier No. 95045802

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

UVP's range of benchtop transilluminators can be used with any UVP imaging system

UVP's range of benchtop transilluminators can be used with any UVP imaging system. They use 8W tubes and have a specially constructed filter that provides the most uniform light emission possible from a tube based unit. The units have a stainless steel top that is easy to clean and a hinged UV blocking lid to protect the user. Single wavelength units have high, medium and low intensity settings that make the units suitable for both visualisation and band cutting. The dual and 3UV wavelength units have a single intensity setting. Single and dual wavelength benchtop transilluminator, dimensions 279mm x 356mm x 122mm3UV benchtop transilluminator, dimensions 279mm x 356mm x 137mm

Specifications

Width (Metric) 356 mm
Height (Metric) 122 mm
Depth (Metric) 279 mm
Product Type Single UV Transilluminator
For Use With (Application) UVP Imaging System
Filtration Area (Metric) 210 x 260 mm
Electrical Requirements 230 V 50 Hz
Size (Metric) Filter 210 x 260 mm
Model M-26V
Voltage 230 V
Frequency 50 Hz
Intensity High/Medium/Low
Wavelength 302 nm
Lighting Type UV Benchtop
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.