missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP M-15V Transilluminator
Description
- Variable intensity illuminator.
- 302nm UV back-illumination provides a highly sensitive method to detect double-stranded nucleic acids that have been labeled with fluorescent dyes such as ethidium bromide or acridine orange.
- Uniquely designed with increased UV intensity and uniformity, instant on capabilities, no lamp flicker and reduced electrical consumption.
- Note:
- Though the manual refers to the midrange UV waveband as 302nm, others refer to this region as 300nm or 312nm. The spectral output of all these regions is the same.
- Caution:
- UV Transilluminators are powerful sources of UV radiation that will cause damage to unprotected eyes and skin. Before operating any unit, be sure all personnel in the area are properly protected. If not using the transilluminator with an imaging system darkroom, a UV Blocking Cover should be attached to the transilluminator. Even though this cover blocks the ultraviolet radiation emitted by the unit, UV Blocking Eyewear should be worn as well.
Specifications
Specifications
| Width (Metric) | 356 mm |
| Height (Metric) | 122 mm |
| Depth (Metric) | 279 mm |
| Product Type | Single UV Transilluminator |
| For Use With (Application) | UVP Imaging System |
| Filtration Area (Metric) | 150 x 150 mm |
| Electrical Requirements | 230 V 50 Hz |
| Size (Metric) Filter | 150 x 150 mm |
| Model | M-15V |
| Voltage | 230 V |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?