missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Custom Kel-F Hub Needles

Product Code. 11562445
Change view
Click to view available options
Needle Gauge:
10 G
14 G
16 G
17 G
20 G
22 G
22s G
25 G
28 G
30 G
Needle Point Style:
2, 3, or 4
5 or AS
Custom
Unit Size:
Pack of 6
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Needle Point Style unitSize
11562445 20 G 2, 3, or 4 Pack of 6
10516985 10 G 5 or AS Pack of 6
11532445 16 G 2, 3, or 4 Pack of 6
10004214 22 G 5 or AS Pack of 6
11532455 30 G 2, 3, or 4 Pack of 6
10779375 28 G 2, 3, or 4 Pack of 6
11590072 14 G Custom Pack of 6
11502455 25 G 2, 3, or 4 Pack of 6
11513274 22s G 5 or AS Pack of 6
11542445 17 G 2, 3, or 4 Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 11562445 Supplier Hamilton™ Supplier No. 775011
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Design controlled by a series of universal standards which guarantees compatibility between manufacturers.

  • Available in various gauges
  • Provided in packs of 6
  • Custom point style
  • Autoclavable
  • Gas sterilizable
  • For Kel-F hubs
  • Custom length
  • Stainless steel Luer tip

Specifications

Autoclavable Autoclavable
Material Stainless Steel
Needle Gauge 20 G
Diameter (Metric) Inner 0.6 mm
Diameter (Metric) Outer 0.91 mm
Product Type Luer Lock Kel-F Hub Needle
Quantity 6/Pk.
Needle Point Style 2, 3, or 4
For Use With (Equipment) LT and TLL Syringes and Connectors
Connection Type Standard Tapered
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.