missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Stainless Steel Luer Lock Metal Hub Custom Needles with Point 5 or AS
Description
- Available in various gauges
- Autoclavable
- Metal hubs manufactured from nickel plated brass
- Custom length
- Compatible with PTFE Luer Lock (TLL) syringes
- Design controlled by a series of universal standards which guarantees compatibility between manufacturers
- Provided in packs of 6
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Stainless Steel |
| Needle Gauge | 22 G |
| Diameter (Metric) Inner | 0.41 mm |
| Diameter (Metric) Outer | 0.72 mm |
| Product Type | Luer Lock Custom Needle |
| Length (Metric) Needle | 9.52 to 304 mm |
| Needle Point Style | 2, 3, or 4 |
| For Use With (Equipment) | TLL Syringes and LT or TLL Connectors |
| Connection Type | Standard Tapered |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?