missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Stainless Steel Luer Lock Metal Hub Custom Needles with Point 5 or AS

Product Code. 12326369
Click to view available options
Needle Gauge:
11 G
Unit Size:
Pack of 6
This item is not returnable. View return policy

Product Code. 12326369

Brand: Hamilton™ 775102

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Metal hub makes the most rigid connection to the needle making it perfect for repetitive septum piercing.

  • Available in various gauges
  • Autoclavable
  • Metal hubs manufactured from nickel plated brass
  • Custom length
  • Compatible with PTFE Luer Lock (TLL) syringes
  • Design controlled by a series of universal standards which guarantees compatibility between manufacturers
  • Provided in packs of 6

Specifications

Autoclavable Autoclavable
Material Stainless Steel
Needle Gauge 11 G
Diameter (Metric) Inner 2.39 mm
Diameter (Metric) Outer 3.05 mm
Product Type Luer Lock Custom Needle
Length (Metric) Needle 9.52 to 304 mm
Needle Point Style 5 or AS
For Use With (Equipment) TLL Syringes and LT or TLL Connectors
Connection Type Standard Tapered
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.