missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Day Impex™ Stainless Steel Low Form Container
Click to view available options
Capacity (Metric):
170 mL
380 mL
570 mL
1 L
1900 mL
Diameter (Metric) Outer:
105mm
130mm
150mm
175mm
186mm
Height (Metric):
75mm
90mm
95mm
105mm
138mm
Unit Size:
Each
Description
Borosilicate glass inner vessels. Available in plastic, stove-enamelled steel or hygienic, satin finish stainless steel. Stainless steel jars have clamp lid attachment, vent and handle. Vacuum insulated. Height dimensions include the lid.
Specifications
Specifications
| Diameter (Metric) Outer | 175mm |
| For Use With (Application) | Ideal for working on bench |
| Height (Metric) Inner | 80mm |
| Height (Metric) | 105mm |
| Capacity (Metric) | 1 L |
| Depth (Metric) Interior | 90 mm |
| Diameter (Metric) Inner | 138 mm |
| Material | Stainless Steel |
| Style | Low Form |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction