missing translation for 'onlineSavingsMsg'
Learn More

Day Impex™ Stainless Steel Low Form Container

Product Code. 11827442
Click to view available options
Capacity (Metric):
170 mL
380 mL
570 mL
1 L
1900 mL
Diameter (Metric) Outer:
105mm
130mm
150mm
175mm
186mm
Height (Metric):
75mm
90mm
95mm
105mm
138mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11827442

Brand: Day Impex™ 200020

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Safely store and transport liquid gases. Day Impex™ Stainless Steel Low Form Container has a shallow form configuration that allows for the least amount of coolant to be used.

Borosilicate glass inner vessels. Available in plastic, stove-enamelled steel or hygienic, satin finish stainless steel. Stainless steel jars have clamp lid attachment, vent and handle. Vacuum insulated. Height dimensions include the lid.

Specifications

Diameter (Metric) Outer 130mm
For Use With (Application) Ideal for working on bench
Height (Metric) Inner 65mm
Height (Metric) 90mm
Capacity (Metric) 380 mL
Depth (Metric) Interior 65 mm
Diameter (Metric) Inner 100 mm
Material Stainless Steel
Style Low Form
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.