missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP Stainless Steel LMS-26 Model Transilluminator
Click to view available options
Depth (Metric):
279 mm
Unit Size:
Each
Description
- Equipped with an ultraviolet blocking cover to shield the user from UV radiation
- Base is painted with a high-quality, scratch-resistant powder coat
- View gels using longwave UV for extended periods of time reducing photonicking damage
- Switch to midrange to increase the fluorescence for photodocumentation
- Use shortwave to irradiate samples
- Compact size is an alternative to larger high performance UV transilluminators
- Stainless steel filter assembly
- For use with any UVP imaging system
- 8W tubes
- Specially constructed filter provides the most uniform light emission possible from a tube based unit
Specifications
Specifications
| Width (Metric) | 356 mm |
| Height (Metric) | 137 mm |
| Depth (Metric) | 279 mm |
| Product Type | 3UV Transiluminator |
| For Use With (Application) | UVP Imaging System |
| Filtration Area (Metric) | 210 x 260 mm |
| Electrical Requirements | 230 V 50 Hz |
| Size (Metric) Filter | 210 x 260 mm |
| Model | LMS-26 |
| Voltage | 230 V |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction