missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ V4A Stainless Steel Liquid Sampler

Product Code. 11992468 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
Length (Metric):
46 mm
54 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Length (Metric) Unit Size
11992468 100 mL 54 mm Each
10546094 50 mL 46 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11992468 Supplier Buerkle™ Supplier No. 53260002
  • ONLINE EXCLUSIVE PRICE
    £260.94
    £233.83 / Pack of 1
    Save £27.11
    10% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Buerkle™ V4A Stainless Steel Liquid Sampler for thin to viscous liquids is easy use with one-handed operation.

  • The valve is opened with the thumb to empty the sample
  • Sampler for thin to viscous liquids
  • Easy use with one-handed operation
  • With discharge funnel for safe filling of the sample bottles
  • Material AISI 316L (1.4404)
TRUSTED_SUSTAINABILITY

Specifications

Product Type Liquid Sampler
Material Stainless Steel (V4A)
Autoclavable Autoclavable
Description Single hand operation
Handle Type Operated with thumb
Capacity (English) 3.38 oz.
Capacity (Metric) 100 mL
For Use With (Application) Thin to Viscous Liquids Handling
Diameter (Metric) Outer 32 mm
Length (Metric) 54 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.