missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ V4A Stainless Steel Liquid Sampler
Buerkle™ V4A Stainless Steel Liquid Sampler for thin to viscous liquids is easy use with one-handed operation.
Brand: Buerkle™ 5326-0001
221.42 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : A0
Additional Details : Weight : 0.29650kg
Description
- The valve is opened with the thumb to empty the sample
- Sampler for thin to viscous liquids
- Easy use with one-handed operation
- With discharge funnel for safe filling of the sample bottles
- Material AISI 316L (1.4404)
Specifications
Liquid Sampler | |
Autoclavable | |
Operated with thumb | |
Thin to Viscous Liquids Handling | |
46 mm |
Stainless Steel (V4A) | |
Single hand operation | |
50 mL | |
32 mm |