missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Stainless Steel Liquid Funnels

Product Code. 15849601 Shop All Sampling Systems Products
Change view
Click to view available options
Diameter (Metric)Top:
50mm
120mm
150mm
200mm
250mm
310mm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric)Top unitSize
15849601 50mm Each
15899591 120mm Each
15809601 150mm Each
15819601 200mm Each
15829601 250mm Each
15839601 310mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 15849601 Supplier Sampling Systems™ Supplier No. A24450
  • ONLINE EXCLUSIVE PRICE
    £20.55
    £19.08 / Pack of 1
    Save £1.47
    7% Off
Estimated Shipment: 13-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Stainless Steel Liquid Funnels are ideal for use with many different types of liquids.

  • Manufactured from durable 304 grade stainless steel
  • Crevice-free construction
  • Fluted spout to aid product flow
  • Available in a wide range of top diameters to fit your specific needs

Specifications

Diameter (Metric)Top 50mm
Diameter (Metric) Stem 14mm
Material Stainless Steel
For Use With (Application) Liquid handling
Product Type Filling Funnel (Liquid)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.