missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Stainless Steel Liquid Funnels
Shop All Sampling Systems Products
Click to view available options
Diameter (Metric)Top:
50mm
120mm
150mm
200mm
250mm
310mm
Unit Size:
Each
Description
- Manufactured from durable 304 grade stainless steel
- Crevice-free construction
- Fluted spout to aid product flow
- Available in a wide range of top diameters to fit your specific needs
Specifications
Specifications
| Diameter (Metric)Top | 200mm |
| Diameter (Metric) Stem | 18mm |
| Material | Stainless Steel |
| For Use With (Application) | Liquid handling |
| Product Type | Filling Funnel (Liquid) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction