missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Stainless Steel Liquid Funnels

Product Code. 15809601 Shop All Sampling Systems Products
Click to view available options
Diameter (Metric)Top:
50mm
120mm
150mm
200mm
250mm
310mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15809601

Brand: Sampling Systems™ A244150

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Stainless Steel Liquid Funnels are ideal for use with many different types of liquids.

  • Manufactured from durable 304 grade stainless steel
  • Crevice-free construction
  • Fluted spout to aid product flow
  • Available in a wide range of top diameters to fit your specific needs

Specifications

Diameter (Metric)Top 150mm
Diameter (Metric) Stem 18mm
Material Stainless Steel
For Use With (Application) Liquid handling
Product Type Filling Funnel (Liquid)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.