missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Stainless Steel Large Hub Removable Custom Needles

Product Code. 11542525
Change view
Click to view available options
Needle Gauge:
22 G
22s G
23 G
23s G
25s G
26 G
26s G
Needle Point Style:
2, 3, or 4
5 or AS
Unit Size:
Each
Pack of 6
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Needle Point Style unitSize
11542525 22s G 2, 3, or 4 Pack of 6
10146383 22 G 5 or AS Pack of 6
10268047 23 G 2, 3, or 4 Pack of 6
10402205 22 G 2, 3, or 4 Pack of 6
12316309 23s G 5 or AS Pack of 6
15937335 26 G 2, 3, or 4 Each
11550042 26 G 2, 3, or 4 Pack of 6
10051173 26s G 2, 3, or 4 Pack of 6
12326459 25s G 2, 3, or 4 Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 11542525 Supplier Hamilton™ Supplier No. 780602

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Can be used with removable (RN)-style syringes that are 250μL and larger.

  • Available in various gauges
  • Provided in packs of 6
  • Custom point style and lengths
  • Autoclavable
  • For large hubs

Specifications

Autoclavable Autoclavable
Material Stainless Steel
Needle Gauge 22s G
Diameter (Metric) Inner 0.17 mm
Diameter (Metric) Outer 0.72 mm
Product Type Removable Custom Needle
Quantity 6/Pk.
Needle Point Style 2, 3, or 4
For Use With (Equipment) Removable Syringes (250μL and larger)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.