missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Stainless Steel Laboratory Tray

Manufactured by Bochem™, the Stainless Steel Laboratory Tray is useful for containing and carrying items used for experimentation in the lab.

Brand:  Bochem™ 8704

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10303901

  • £184.73 / Each
Estimated Shipment: 29-05-2024
to see stock.
Add to basket

Description

Description

  • Stainless Steel
  • Round Angles
  • Steel sides to protect contents
Specifications

Specifications

560 x 385 mm
70 mm
Stainless Steel
240, 280 mm
Rectangular
400 x 280 x 70 mm
350, 400 mm
Laboratory Tray
1 Each
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers