missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Stainless Steel Laboratory Bowl

Product Code. 10140501
Change view
Click to view available options
Capacity (Metric):
1 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10140501 1 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10140501 Supplier Bochem™ Supplier No. 8590
Estimated Shipment: 14-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from 18/10 stainless steel. BOCHEM™ Stainless Steel Laboratory Bowls have a flat bottom and a rimmed edge.

  • 18/10 Stainless steel
  • Flat form
  • Rimmed edge
  • Flat bottom

Specifications

Bottom Shape Flat
Capacity (Metric) 1 L
Material Stainless Steel
Shape Round
Type Laboratory Bowl
Height (Metric) 75 mm
Diameter (Metric) 165 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.