missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Stainless Steel Lab Frame

Product Code. 15782369 Shop All Ohaus Products
Change view
Click to view available options
Size:
305 x 1829 x 1219 mm (LxWxH)
457 x 1219 x 1219 mm (LxWxH)
457 x 1219 x 610 mm (LxWxH)
457 x 610 x 610 mm (LxWxH)
551 x 1829 x 1905 mm (LxWxH)
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
15782369 457 x 1219 x 610 mm (LxWxH) Each
15772369 457 x 610 x 610 mm (LxWxH) Each
15792369 457 x 1219 x 1219 mm (LxWxH) Each
15702379 305 x 1829 x 1219 mm (LxWxH) Each
15722379 551 x 1829 x 1905 mm (LxWxH) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15782369 Supplier OHAUS™ Supplier No. 30392324
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

OHAUS™ Stainless Steel Lab Frame provides secure support for holding glassware at elevated positions.

  • Corrosion-resistant lab-frames, rods and connectors are available in premium stainless steel, offering high chemical resistance and durability. Aluminum offers reliable strength at a lighter weight.
  • Lab lifts offer convenient adjustable lifting platforms with exceptional strength and durability for holding small lab equipment such as glassware, hot plates and water baths at different heights.
  • Simplify lab set up! Thirteen lab-frame kit options are available with four designed to fit in fume hoods. Build your own support system choosing from a wide selection of rods, bases and connectors.
  • Dependable connectors secure rods and clamps to meet your requirements and five unique holders in a variety of sizes and materials accommodate different rods.
TRUSTED_SUSTAINABILITY

Specifications

Type Lab Frame Kit
Material Stainless Steel
Description Clamp, Lab Frame, Steel, CLR-FRAMESM
Height (Metric) 610.000 mm
Height (English) 24.00 in.
Length (English) 18.00 in.
Length (Metric) 457.00 mm
Size 457 x 1219 x 610 mm (LxWxH)
Width (English) 48.00 in.
Width (Metric) 1,219.00 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.