missing translation for 'onlineSavingsMsg'
Learn More

Biochem™ Stainless Steel Instruments Trays

Product Code. 10106750
Change view
Click to view available options
Dimensions (L x W x H):
230 x 133 x 50 mm
315 x 215 x 60 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Unit Size
10106750 230 x 133 x 50 mm Each
10579232 315 x 215 x 60 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 10106750 Supplier Biochem™ Supplier No. 8475
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Manufactured from 18/10 stainless steel. Bochem™ Stainless Steel Instruments Trays are stackable.

  • Includes lid with internal handle
  • Stackable
  • 18/10 stainless steel

Specifications

Dimensions (L x W x H) 230 x 133 x 50 mm
Height (Metric) 50 mm
Length (Metric) 230 mm
Material Stainless Steel
Type Instrument Tray
Width (Metric) 133 mm
Includes Lid
Shape Rectangular
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.