missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Stainless Steel Instrument Trays
Shop All Sampling Systems Products
Click to view available options
Length (Metric):
215 mm
295 mm
395 mm
490 mm
Width (Metric):
160 mm
197 mm
275 mm
320 mm
Height (Metric):
11 mm
15 mm
18 mm
Unit Size:
Each
Description
- Range of sizes
- Crevice free design
- High quality polished finished
- 304 Stainless Steel
Specifications
Specifications
| Height (Metric) | 11 mm |
| Length (Metric) | 395 mm |
| Material | Stainless Steel (AISI 304) |
| Type | Tray |
| Width (Metric) | 275 mm |
| Finish | Polished |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ser du en mulighed for forbedring?Del en indholdskorrektion