missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Stainless Steel Instrument Trays

Product Code. 15809711 Shop All Sampling Systems Products
Click to view available options
Length (Metric):
215 mm
295 mm
395 mm
490 mm
Width (Metric):
160 mm
197 mm
275 mm
320 mm
Height (Metric):
11 mm
15 mm
18 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15809711

Brand: Sampling Systems™ A674490

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Features a crevice free design that allows for easy cleaning. Sampling Systems™ Stainless Steel Instrument Trays are ideal for carrying tools and equipment.

  • Range of sizes
  • Crevice free design
  • High quality polished finished
  • 304 Stainless Steel

Specifications

Height (Metric) 15 mm
Length (Metric) 490 mm
Material Stainless Steel (AISI 304)
Type Tray
Width (Metric) 320 mm
Finish Polished
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.