missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Stainless Steel Instrument Tray

Product Code. 17554286 Shop All Bürkle Products
Change view
Click to view available options
Dimensions (L x W x H):
280 x 180 x 20 mm
330 x 230 x 20 mm
460 x 300 x 20 mm
520 x 395 x 20 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) unitSize
17554286 520 x 395 x 20 mm Each
17565935 280 x 180 x 20 mm Each
17534286 330 x 230 x 20 mm Each
17544286 460 x 300 x 20 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17554286 Supplier Buerkle™ Supplier No. 42080004
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Instruments, labware or samplers can be placed and transported on this sturdy, stainless steel tray.

Prepare, place and carry instruments and samples with the Buerkle™ instrument tray.

  • V2A Stainless Steel
  • Hygienic and robust
  • Easy-to-clean, smooth surface
TRUSTED_SUSTAINABILITY

Specifications

Dimensions (L x W x H) 520 x 395 x 20 mm
Height (Metric) 20 mm
Length (Metric) 520 mm
Material Metal
Width (Metric) 395 mm
Length (English) 20.5 in.
Height (English) 0.8 in.
Width (English) 15.5 in.
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.