missing translation for 'onlineSavingsMsg'
Learn More

Bandelin Electronic™ Sonorex™ Insert Baskets for Ultrasonic Baths

Product Code. 10458732
Click to view available options
Model:
K10
K28
K3
For Use With (Equipment):
Ultrasonic Bath, RK 102 CH
Ultrasonic Bath, RK 1028/H / DT 1028 / H, DL 1028 H
Ultrasonic Bath, RK/DT 510 / 510 H / 510 H-RC, DL 510 H
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10458732

Brand: Bandelin Electronic™ 359

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Facilitates ultrasonic applications and simultaneously protects oscillating tank and parts to be cleaned. Bandelin Electronic™ Sonorex™ Insert Baskets for Ultrasonic Baths are manufactured from stainless steel.

Facilitates ultrasonic applications and simultaneously protects oscillating tank and parts to be cleaned. Bandelin Electronic™ Sonorex™ Insert Baskets for Ultrasonic Baths are manufactured from stainless steel.

  • Available for a wide range of tank capacities
  • Available in a range of mesh sizes
  • Excellent for the cleaning of technical glassware, analysis sieves, medical instruments, metal parts, electronic components, degassing, emulsifying and sample preparation

Specifications

Type Basket Insert
For Use With (Equipment) Ultrasonic Bath, RK/DT 510 / 510 H / 510 H-RC, DL 510 H
Height (Metric) 250 mm
Length (Metric) 195 mm
Material Stainless Steel
Width (Metric) 50 mm
Dimensions (L x W x H) 195 x 50 x 250 mm
Model K10
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.