missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Socorex™ Stainless Steel Injection Needles
Click to view available options
Needle Gauge:
14 G
16 G
18 G
19 G
21 G
25 G
Length (Metric):
3 mm
25 mm
30 mm
40 mm
50 mm
Unit Size:
Pack of 12
Description
- Stainless steel
- Sharp bevel
- Reusable
- Autoclavable
- Includes dispensing box with sliding lid for easy and safe needle removal
Specifications
Specifications
| Autoclavable | Autoclavable |
| Type | Injection Needle |
| Material | Stainless Steel |
| Needle Gauge | 16 G |
| Tip Style | Sharp Bevel |
| Length (Metric) | 30 mm |
| Diameter (Metric) | 1.6 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction