missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Stainless Steel Immersion Container
Shop All asecos Products
Click to view available options
Capacity (Metric):
10 L
20 L
45 L
Unit Size:
Each
Description
- Stainless steel immersion basin
- Basin for the immesrsion and cleaning of materials.
Specifications
Specifications
| Capacity (English) | 5.3 gal. |
| Capacity (Metric) | 20 L |
| Color | Gray |
| Material | Stainless Steel |
| Height (English) | 16.93 in. |
| Height (Metric) | 430.00 mm |
| Weight (English) | 13.23 lb. |
| Weight (Metric) | 6 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction