missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Stainless steel AISI 316L (1.4404), electro-polished
- Sterilisable
- Easy cleaning
- Collection cylinder 38 mm Ø
Specifications
Specifications
| Product Type | Ice Sampler |
| Material | Stainless steel (AISI 316 L (1.4404)) |
| Capacity (Metric) | 50 mL |
| For Use With (Application) | For Sampling From Frozen |
| Length (Metric) | 1050 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?