missing translation for 'onlineSavingsMsg'
Learn More
Learn More
The Central Surgical Company™ Chroma Gesellschaft™ Stainless Steel Hypodermic Needle
Click to view available options
Needle Gauge:
14 G
16 G
17 G
18 G
19 G
20 G
21 G
23 G
24 G
25 G
26 G
Length (Metric) Needle:
19 mm
24 mm
25 mm
32 mm
38 mm
50 mm
76 mm
101 mm
152 mm
203 mm
305 mm
Unit Size:
Pack of 10
Specifications
Specifications
| Material | Stainless Steel |
| Needle Gauge | 16 G |
| Product Type | Hypodermic Needle |
| Length (Metric) Needle | 76 mm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction