missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HUBER Stainless Steel Hoses
Insulated metal hose
£464.28 - £808.78
Specifications
Material | Stainless Steel |
---|---|
Diameter (Metric) Outer | 33 mm |
Min. Operating Temperature (Metric) | -50°C |
MaxOperatingTempMetric | 200°C |
Product Code | Brand | Overall Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Overall Length (Metric) | Price | Quantity & Availability | |||||
10292295
|
HUBER
9608 |
100 cm |
£464.28
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
10507574
|
HUBER
9609 |
150 cm |
£559.68
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
10649065
|
HUBER
9610 |
200 cm |
£676.28
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
10324585
|
HUBER
9611 |
300 cm |
£808.78
3m |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
Description
- Metal
- Min. temp.: -50°C
- Max. temp.: 200°C
- Connection: M16 x 1
- Nominal width: 12mm
- Insulation: Special insulation with additional smooth silicon hose, ends covered with silicon caps
Specifications
Stainless Steel | |
33 mm | |
-50°C | |
200°C |