missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HUBER Stainless Steel Hoses
Description
- >
- Metal
- Min. temp.: -50°C
- Max. temp.: 200°C >
- Connection: M16 x 1
- Nominal width: 12mm
- Insulation: Special insulation with additional smooth silicon hose, ends covered with silicon caps
Specifications
Specifications
| Material | Stainless Steel |
| Diameter (Metric) Outer | 33 mm |
| Overall Length (Metric) | 300 cm |
| Min. Operating Temperature (Metric) | -50°C |
| Max. Operating Temperature (Metric) | 200°C |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?