missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lauda™ Stainless Steel Hanging Rack
Click to view available options
Diameter (Metric) Min. Opening:
18 mm
Unit Size:
Each
Description
Order Info
TemperatureMetricRange
Specifications
Specifications
| Type | Inset Tube Rack |
| Holds | Tubes (14 to 18 mm) |
| No. of Positions | 11 |
| Temperature (Metric) Maximum | 100°C |
| Diameter (Metric) Min. Opening | 18 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction