missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Stainless Steel Graduated Buckets

Product Code. 10182741
Change view
Click to view available options
Capacity (Metric):
8 L
15 L
Diameter (Metric) Outer:
280 mm
285 mm
310 mm
Height (Metric):
210 mm
235 mm
305 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric) Outer Height (Metric) unitSize
10182741 8 L 285 mm 210 mm Each
10683511 15 L 310 mm 305 mm Each
10312911 - 280 mm 235 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10182741 Supplier Bochem™ Supplier No. 8321
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from 18/10 stainless steel. Bochem™ Stainless Steel Graduated Buckets have one liter graduations.

  • Type 1: with base ring
  • Type 2: without base ring
  • Graduated per 1 liter
  • Lids must be ordered separately

Specifications

Product Type Graduated Bucket
Capacity (Metric) 8 L
Material Stainless Steel (18/10)
Diameter (Metric) Outer 285 mm
Height (Metric) 210 mm
Includes Lid
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.