missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ Stainless-Steel GC Tubing

Product Code. 15248723
Click to view available options
Overall Length (Metric):
10 m
2 m
25 m
5 m
Diameter (Metric) Inner:
0.25 mm
0.50 mm
0.8 mm
2.2 mm
Unit Size:
2m
Each
This item is not returnable. View return policy

Product Code. 15248723

Brand: Trajan Scientific and Medical™ 062416

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Features a smooth, clean bore for use in HPLC systems.

  • Smooth and clean bore
  • Supplied in coils
  • Supplied cleaned and passivated

Specifications

Type Tubing
Includes Smooth and clean bore
Diameter (Metric) Inner 0.8 mm
Diameter (Metric) Outer 1.6 mm
Overall Length (Metric) 10 m
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.