missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Supplied with a set of rings to vary the diameter of the bath aperture.
- By removing concentric rings, the hole sizes can be varied to accommodate different sizes of vessels 119, 102, 77, 58, 42, 30mm.
Specifications
Specifications
| Description | Stainless steel gas bath |
| Capacity (Metric) | 2 L |
| Material | Stainless Steel |
| Type | Gas Bath |
| Model | 1021 G |
| Warranty | 3 Years |
| Dimensions (L x W x H) | 160 dia x 104 mm |
| Height (Metric) | 104 mm |
| Diameter (Metric) Outside | 160 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?