missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Stainless Steel Forceps Serrated Jaws
Shop All Nickel-Electro Products
Click to view available options
Length (Metric):
130 mm
Unit Size:
Each
Description
- Laboratory forceps
- Stainless steel
- Serrated jaws
- 130 mm
- Blunt ends
Specifications
Specifications
| Tip Style | Straight, Blunt |
| Length (English) | 5 in. |
| Material | Stainless Steel |
| Length (Metric) | 130 mm |
| Product Type | Forceps |
| Sterility | Non-sterile |
| Style | Standard |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction