missing translation for 'onlineSavingsMsg'
Learn More

RETSCH Stainless Steel Feed Hoppers

Product Code. 10248491 Shop All Retsch Products
Change view
Click to view available options
For Use With (Equipment):
For Chutes 15 and 40mm
For V-chute
Capacity (Metric):
2.8 L
400 L
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Capacity (Metric) unitSize
10248491 For Chutes 15 and 40mm 2.8 L Each
11994742 For V-chute 2.8 L Each
10024117 For Chutes 15 and 40mm 400 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10248491 Supplier RETSCH Supplier No. 03.785.0146
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Product Type Feed Hopper
Capacity (Metric) 2.8 L
For Use With (Equipment) For Chutes 15 and 40mm
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.