missing translation for 'onlineSavingsMsg'
Learn More

BD Microlance™ Stainless Steel Needles

Product Code. 12349169
Click to view available options
Needle Gauge:
16 G
18 G
19 G
20 G
21 G
22 G
23 G
25 G
26 G
27 G
30 G
Length (English) Needle:
0.375 in.
0.5 in.
0.625 in.
1.0 in.
1.25 in.
1.5 in.
2.0 in.
Diameter (Metric) Outer:
0.29 mm
0.4 mm
0.45 mm
0.5 mm
0.6 mm
0.7 mm
0.8 mm
0.9 mm
1.1 mm
1.25 mm
1.6 mm
Color:
Beige
Black
Blue
Brown
Gray
Green
Orange
Pink
White
Yellow
Unit Size:
Pack of 100
Pack of 5000
This item is not returnable. View return policy

Product Code. 12349169

Brand: BD 304300

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Color coded for easy recognition of the needle’s guage. BD™ Microlance™ Stainless Steel Needles feature thin walls for optimal flow and fit Luer slip syringes. These sterile, individually wrapped needles ensure more comfortable insertion with less risk for punching.

Unique slip angle and polishing method results in less patient discomfort at the injection site and less risk for punching.

  • Hypodermic needles with thin walls for optimal flow
  • Fits syringes connected to a Luer adapter or Luer Lock connector
  • Color coded for quick recognition of gauge for easy selection of appropriate flow rate
  • Sterile and individually wrapped for hygienic, single-use application
  • Stainless steel needles with epoxy resin adhesives
TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel with Epoxy Resin Adhesives
Color Brown
Description 5,000 individually wrapped needles, normal cannula wall
Needle Gauge 26 G
Diameter (Metric) Outer 0.45 mm
For Use With (Application) For single use only
Latex Free Yes
Length (English) Needle 0.625 in.
Product Type Needle
Needle Point Style Bevel
For Use With (Equipment) SZR -150, connected to a Luer adapter or Luer Lock connector
Sterility Sterile
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.