Learn More
Buerkle™ EasySampler™ Sampler For Solids
Description
The EasySampler offers an innovative solution for fast sampling and emptying of free-flowing bulk materials by allowing the sample to be emptied quickly and directly into the collection container. By pressing down on the handle, the sampler tip opens and the sample can be emptied without turning or dismantling the sampler.
The smooth, rear-edge-free design ensures complete emptying and prevents the build-up of residual material, allowing fast and repeated sampling.
In addition, the sampler can be easily disassembled for thorough cleaning. The use of high quality stainless steel 316L (1.4404) guarantees durability, reliability and purity during sampling.
The EasySampler is specially designed for free flowing or self-flowing materials and greatly simplifies sampling.
- Innovative design for quick and easy sampling
- Empty directly into collection container
- High quality stainless steel for durability and reliability
- Easily disassembled for thorough cleaning
- Optimised for free flowing or self flowing bulk solids
Specifications
Specifications
| Product Type | Sample Lance |
| Material | Stainless Steel (V4A) |
| Autoclavable | Autoclavable |
| Capacity (Metric) | 200 mL |
| Length (Metric) | 1045 mm |
| Length (Metric) Bowl | 500 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.