missing translation for 'onlineSavingsMsg'
Learn More

LTE Scientific™ Stainless Steel Drying Cabinet

Product Code. p-8627004
Click to view available options
Capacity (Metric):
100 L
180 L
Dimensions (D x W x H) Interior:
302 x 778 x 425 mm
325 x 995 x 555 mm
Dimensions (L x W x H):
330 x 780 x 520 mm
350 x 1000 x 650 mm
No. of Shelves:
2 supplied/21 max.
2 supplied/35 max.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12939968

Brand: LTE Scientific™ 322/0101/00

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Convection drying cabinet constructed of durable and easy-to-clean stainless steel. LTE Scientific™ Stainless Steel Drying Cabinet features a sliding door for convenient access.

  • Can be bench or wall-mounted
  • Sliding door
  • Stainless steel
  • Natural convection drying

Specifications

Convection Type Natural
Capacity (Metric) 100 L
Temperature (Metric) 85°C
Type Drying Cabinet
Material Stainless Steel Coated
No. of Shelves 2 supplied/21 max.
Dimensions (D x W x H) Interior 302 x 778 x 425 mm
Dimensions (L x W x H) 330 x 780 x 520 mm
Width (Metric) 780 mm
Width (Metric) Interior 778 mm
Height (Metric) 520 mm
Height (Metric) Interior 425 mm
Depth (Metric) 330 mm
Depth (Metric) Interior 302 mm
Wattage 650 w
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.