missing translation for 'onlineSavingsMsg'
Learn More

LTE Scientific™ Stainless Steel Drying Cabinet

Product Code. 12939968
Change view
Click to view available options
Capacity (Metric):
100 L
180 L
Dimensions (D x W x H) Interior:
302 x 778 x 425 mm
325 x 995 x 555 mm
Dimensions (L x W x H):
330 x 780 x 520 mm
350 x 1000 x 650 mm
No. of Shelves:
2 supplied/21 max.
2 supplied/35 max.
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Dimensions (D x W x H) Interior Dimensions (L x W x H) No. of Shelves unitSize
12939968 100 L 302 x 778 x 425 mm 330 x 780 x 520 mm 2 supplied/21 max. Each
12051553 180 L 325 x 995 x 555 mm 350 x 1000 x 650 mm 2 supplied/35 max. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12939968 Supplier LTE Scientific™ Supplier No. 322/0101/00

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Convection drying cabinet constructed of durable and easy-to-clean stainless steel. LTE Scientific™ Stainless Steel Drying Cabinet features a sliding door for convenient access.

  • Can be bench or wall-mounted
  • Sliding door
  • Stainless steel
  • Natural convection drying

Specifications

Convection Type Natural
Capacity (Metric) 100 L
Temperature (Metric) 85°C
Type Drying Cabinet
Material Stainless Steel Coated
No. of Shelves 2 supplied/21 max.
Dimensions (D x W x H) Interior 302 x 778 x 425 mm
Dimensions (L x W x H) 330 x 780 x 520 mm
Width (Metric) 780 mm
Width (Metric) Interior 778 mm
Height (Metric) 520 mm
Height (Metric) Interior 425 mm
Depth (Metric) 330 mm
Depth (Metric) Interior 302 mm
Wattage 650 w
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.