missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LTE Scientific™ Stainless Steel Drying Cabinet
Description
- Can be bench or wall-mounted
- Sliding door
- Stainless steel
- Natural convection drying
Specifications
Specifications
| Convection Type | Natural |
| Capacity (Metric) | 180 L |
| Temperature (Metric) | 85°C |
| Type | Drying Cabinet |
| Material | Stainless Steel Coated |
| No. of Shelves | 2 supplied/35 max. |
| Dimensions (D x W x H) Interior | 325 x 995 x 555 mm |
| Dimensions (L x W x H) | 350 x 1000 x 650 mm |
| Width (Metric) | 1000 mm |
| Width (Metric) Interior | 995 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?