missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ratiolab™ Stainless Steel Drawer Rack
Description
- For all cryo boxes sized 130 x 130 mm, 133 x 133 mm, and 136 x 136 mm
- Cabinet slide-ins without pull-out stop
- Easy-to-clean polished surface
- Robust design
Specifications
Specifications
| Color | Gray |
| Material | Stainless Steel |
| Shape | Rectangular |
| Stackable | Yes |
| For Use With (Equipment) | Cryo Boxes |
| Dimensions (L x W x H) | 570 x 144 x 112 mm |
| Length (Metric) | 570 mm |
| Includes | Drawer Racks |
| Product Type | Freezer Rack |
| Shelves | 8 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?