missing translation for 'onlineSavingsMsg'
Learn More

ratiolab™ Stainless Steel Drawer Rack

Product Code. 12859131
Change view
Click to view available options
Array:
2 x 4
4 x 6
Dimensions (L x W x H):
570 x 144 x 112 mm
570 x 144 x 336 mm
Shelves:
8
24
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Array Dimensions (L x W x H) Shelves unitSize
12859131 4 x 6 570 x 144 x 336 mm 24 Each
10784283 2 x 4 570 x 144 x 112 mm 8 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12859131 Supplier ratiolab™ Supplier No. 5400047
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For the storing of cryo boxes in freezer cabinets and chests.

  • For all cryo boxes sized 130 x 130 mm, 133 x 133 mm, and 136 x 136 mm
  • Cabinet slide-ins without pull-out stop
  • Easy-to-clean polished surface
  • Robust design

Specifications

Color Gray
Material Stainless Steel
Shape Rectangular
Stackable Yes
For Use With (Equipment) Cryo Boxes
Dimensions (L x W x H) 570 x 144 x 336 mm
Length (Metric) 570 mm
Includes Drawer Racks
Product Type Freezer Rack
Shelves 24
Height (Metric) 336 mm
Array 4 x 6
Width (Metric) 144 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.