missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Stainless Steel Double Tray Racks for Upright Freezers, 139mm wide

Product Code. p-8007537 Shop All Tenak Products
Click to view available options
Dimensions (L x W x H):
420 x 139 x 170mm
420 x 139 x 225mm
420 x 139 x 280mm
560 x 139 x 225 mm
560 x 139 x 280mm
560 x 139 x 325mm
560 x 139 x 385mm
680 x 139 x 170mm
680 x 139 x 225mm
680 x 139 x 325mm
Unit Size:
Each

Product Code. 12407010

Brand: Tenak™ TE29328

Only null left
Add to basket
Add to basket

Designed for applications where the samples are either not stored in boxes or have odd sizes. Tenak™ Double Tray Racks for Upright Freezers can be used with all freezer brands.

  • Consist of a rack with two drawers, lid, and handle on front
  • Available in two different widths
  • Manufactured from stainless steel

Specifications

Includes Lid
Product Type Double Tray Rack
Closure Included Yes
Material Stainless Steel
For Use With (Application) Odd Sized Samples
For Use With (Equipment) Upright Freezers
No. per Pack 1 Pack
Quantity 1 Pack
Dimensions (L x W x H) 560 x 139 x 280mm
Width (Metric) 139 mm
Height (Metric) 280 mm
Depth (Metric) 560 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.