missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Dipping Vessel

Product Code. 10791211 Shop All Bürkle Products
Change view
Click to view available options
Material:
Brass
Stainless Steel (AISI 304)
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Unit Size
10791211 Brass Each
10697671 Stainless Steel (AISI 304) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10791211 Supplier Buerkle™ Supplier No. 53651000
  • ONLINE EXCLUSIVE PRICE
    £624.00
    £555.97 / Pack of 1
    Save £68.03
    10% Off
Estimated Shipment: 17-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Dipping Vessel for taking all-layer samples from tanks, tank wagons, water courses, water purification plants.

  • With Easy-Flow, the flow optimised flow valve
  • High weight for faster lowering
  • Contents 1000mL
  • Height with handles 427 mm
  • Please order the appropriate lowering cable at the same time
  • Tested for use in the Ex protection zone 0
  • Explosion Categories IIA, IIB and IIC
TRUSTED_SUSTAINABILITY

Specifications

Product Type Dipper Vessel
Material Brass
Autoclavable Autoclavable
Includes Easy Flow flow valves
Capacity (English) 33.81 oz.
Capacity (Metric) 1000 mL
Graduated No
Sterility Non-sterile
Certifications/Compliance DIN, Explosíon Categories IIA, IIB and IIC, for use in Ex protection zone 0 and 1
For Use With (Application) Tanks, Tank Wagons, Water Courses Water Purification Plants
For Use With (Equipment) Manually-operated reels and lowering cables
Diameter (Metric) Outer 82 mm
Height (Metric) 427 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.